Welcome to Würth Hungary For trade customers only
Hammer-in W-NA With M6 thread
Hammer-in W-NA With M6 thread - 1
Hammer-in W-NA With M6 thread - 2
Hammer-in W-NA With M6 thread - 3
Hammer-in W-NA With M6 thread - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hammer-in W-NA With M6 thread

Extremely easy to install: Position, hammer, done! Ideal for mounting attachments that need to be dismounted again. For concrete, with connecting thread M6, washer and nut, zinc-plated steel

See product details

Available in 2 versions
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
  • Quick and easy installation

  • Less drilling required thanks to reduced effective anchorage depth of 25 mm

  • Easy insertion: Simply hammer in - no torque required

  • No special drills or setting tools required

  • Push-through installation

  • Very low edge distances and spacings possible

  • Torque-controlled expanding anchor — expands when subjected to load
Proof of Performance
  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.

Application area
Suspended ceilings

Create the drill hole

Clean the drill hole

Check the position of the nut

Insert W-NA through component and drive in

Apply torque Tinst ≤ 4 Nm