For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose grease construction/agriculture
EP-2 grease with a lithium/calcium base
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Resistant to high pressure due to EP additive
- High shearing strength
- High resistance to weathering
- High resistance to water and steam
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!
Particularly suitable for heavily loaded devices and machines, such as construction and agricultural machinery. The operational area covers a wide range of applications such as heavily loaded roller bearings and ball bearings, work roll bearings and support roller bearings, hot and cold shear systems, roller bearings and plain bearings, etc. Ideal for use even in extremely unfavourable conditions, such as with wetness, vapour, dust, mud and under extreme weather conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!