Welcome to Würth Hungary For trade customers only
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case - 1
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case - 2
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case - 3
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case - 4
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case - 5

For detailed information, other images and documents, please select individual articles from the following table.

LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case

Comprehensive assortment with the SHARK TWIST anchor and matching ASSY D screws for anchors, dia. 6 x 36 mm and dia. 8 x 46 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Includes high-quality white system case 4.4.1 with removable system boxes

  • SHARK TWIST 2C multi-purpose anchor, one anchor, eight knots

  • The anchors are ideal for use with the ASSY D screw for anchors


Quick, flexible installation


  • Easy: Can be installed flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood threads and metric threads

  • Flexible: Each anchor size can be combined with several screw diameters


High level of safety


  • Innovative: Eight knots with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: ETA certification for solid and perforated construction materials


Due to the special plastic composition of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations, as well as metric screws