Welcome to Würth Hungary For trade customers only
Multi-Fix reducing ring

For detailed information, other images and documents, please select individual articles from the following table.

Multi-Fix reducing ring

The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Usable on both sides and reusable: Reduction of 25.4 or 22.23 mm bore holes to 20.0 mm or 25.4 mm to 22.23 mm

  • Safe, quick and easy to secure thanks to the extra large contact surface

  • Complies with the European Standard EN13236