Welcome to Würth Hungary For trade customers only
Vehicle warning marking Type III (retro-reflective)
Vehicle warning marking Type III (retro-reflective) - 1
Vehicle warning marking Type III (retro-reflective) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle warning marking Type III (retro-reflective)

Self-adhesive, weather-resistant, prismatic reflective identification tape for attachment to vehicles

retroreflective tape

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Self-adhesive reflective film, can be removed

  • Metallised vinyl structure

  • Extremely adaptable

  • No edge sealing necessary

  • Expected useful life with proper application: five years
Notice
  • The minimum retro-reflection values are met if they are measured in accordance with the specifications of CIE Standard illuminant A and the requirements of CIE No. 54.2

  • Marking of vehicles with special rights according to the German road traffic regulations Art. 35 (6) and (7) StVO and Art. 52 (4) No. 1 StVZO in conjunction with Art. 49 a (7) StVZO

  • Removable from painted surfaces when subjected to heat