For detailed information, other images and documents, please select individual articles from the following table.
Mobile charging station mode 2 type 2 UNI
Mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
User-friendly
- Automatic detection of the maximum charging current via coding in the mains cable
- The integrated control and protection device in the control box (IC-CPD) is responsible for controlling the charging process
- The IC-CPD in the charging system complies with the IEC 62752 standard and has four LEDs for indicating the charging status and faults
- The current does not need to be configured nor is any parameterization required (plug and charge)
High degree of flexibility
- Innovative plugin connector technology that allows different adapters to be used to draw current
- The wall bracket can be used to convert the mobile charging station into a wall-mounted charging station
High degree of safety
- A padlock can be used to secure the charging station to the wall bracket to protect against theft
- The charging station can also withstand being driven over
Supplied without adapter cable/mains plug. Charging at 16 A and 32 A is also possible by using a corresponding adapter/mains plug. If there is a three-phase connection, charging with 11 kW and 22 kW is also possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!