For detailed information, other images and documents, please select individual articles from the following table.
Juice Booster 2 mobile charging station
Flexible, mobile charging station with up to 22 kW charging capacity
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Suitable for both standard domestic power and high-current sockets
- Depending on the power connection and vehicle, fully automatic setting of the maximum charging capacity
- Completely watertight, impact-resistant and dustproof (IP 67)
- Can be driven over with a wheel load of up to three tonnes
- Built-in RCCB-AEV circuit breaker
- Includes temperature monitoring at the power connection
Scope of delivery
- Juice Booster II including transport case with self-adhesive hook-and-loop strip for attachment to the luggage compartment carpet
- Adapter for 230 V connection//1 x 13 A//max. 2.9 kW
- Adapter for CEE 32 connection//3 x 32 A//max. 22 kW
For service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!