- The double-sided all-rounder for all polishing, care and cleaning tasks in interior and exterior applications in automotive maintenance, cleaning, detailing and painting.
- Perfect for cleaning all high-gloss surfaces such as kitchen fronts, ceramic surfaces and fittings.
- Washable at up to 60°C (do not wash with softener)
- Care should be taken when cleaning acrylic glass
- Simply air-dry after cleaning
The cloth has two different sides for various applications. The high grammage of this cloth means it is easy to handle and is highly absorbent for both water and dirt. The long-pile side is particularly absorbent, making it perfect for removing polish residue and buffing painted surfaces. The cloth is cut using ultrasound, so it has clean edges without a looped seam. This cloth is also completely silicone-free and leaves no traces of lint or scratches.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!