Metal solder no. 2
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metal solder no. 2
Flux compliant with DIN EN ISO 9454-1: 2121
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
- Pb60Sn40 in accordance with DIN EN ISO 9452
- Zinc chloride-free
- Processing temperature: 280 °C
- Melting range: 183–235 °C
Notice
Not for electrical connections and aluminium
Application area
For iron, copper, nickel, brass, zinc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!