For detailed information, other images and documents, please select individual articles from the following table.
Brush belt, medium
High-performance rust removal brush with deep-pore cleaning action
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
Ideal for edges and inaccessible areas. With sand blasting effect!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!