For detailed information, other images and documents, please select individual articles from the following table.
Mechanical torque wrench 3/4 inch
Very long torque wrench with changeover for clockwise/anti-clockwise tightening
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Robust steel design
- Simple and precise adjustment by turning the handle
- Audible and tangible perception of torque triggering prevents overtightening
- Switchable between clockwise and anti-clockwise tightening
- Very long design enables powerful working
- Measuring accuracy: +/- 4 % in accordance with DIN EN ISO 6789:2003, with certificate
Ideal for applications requiring high torque, such as mechanical engineering, heavy industry, large vehicle and machine maintenance and construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!