For detailed information, other images and documents, please select individual articles from the following table.
Pressure gauge bridge for R134a and R1234yf air-conditioning units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Test the working pressure of an air-conditioning unit
- Troubleshooting
- No air conditioning service equipment needed
- When you assess a repair, you can let the customer know immediately if the air-conditioning unit is underfilled.
With class 1.0 manometer
- Continuous calibration checks during manufacture
- Manometer indicators can be readjusted
Colour-coded filling hoses
Easy differentiation between low pressure (blue), high pressure (red) and vacuum/filling hose (yellow)
Fastening hook
Makes working in engine compartment easier
System case 8.4.1 with foam insert
- Safe storage
- Easy to transport
Transport and storage fittings for quick-action couplings
- Prevents damage to quick-action couplings, for example due to retightening during transport
- Prevents hoses becoming knotted
Pressure scale in bar and psi
Temperature scale in °C and °F
High pressure hose, red:1.80 m with ball valve
Low pressure hose, blue: 1.80 m with ball valve
Vacuum/filling hose, yellow: 1.80 m with ball valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!