For detailed information, other images and documents, please select individual articles from the following table.
Filter/regulator with pressure gauge for compressed air maintenance unit size 1 For CA preparation unit size 1
With 5 µm filter element
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Precise working pressure adjustment
- Lockable pressure regulator, sets the set working pressure
- Semi-automatic: if the pressure drops below 0.3 bar, condensate is automatically discharged
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!