The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Maintenance spray
For lubricating hinges, tool mounts and machine mounts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Versatile protection
- Excellent creep properties and cleaning performance
- Lubricates and protects all precision mechanical components
- Keeps door and window hinges moving smoothly
- Sensitive components are not attacked
- Also suitable for use as gun oil
Effective wear protection
- Prevents premature wear and seizing of hammer drill bits in shanks
- Highly effective wear protection additives ensure excellent friction reduction
For lubricating hinges, tool holders and shanks in professional applications
- Shake the can before use
- Spray parts and allow to take effect for a short time
- After using, spray the can upside down until it is empty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!