Welcome to Würth Hungary For trade customers only
Multi Plus maintenance oil
Multi Plus maintenance oil - 1
Multi Plus maintenance oil - 2
Multi Plus maintenance oil - 3
Multi Plus maintenance oil - 4
Multi Plus maintenance oil - 5
Multi Plus maintenance oil - 6

For detailed information, other images and documents, please select individual articles from the following table.

Multi Plus maintenance oil

High-performance multi-functional spray with multi-functional spray head for universal use

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Universal application and protection


  • Versatile, synthetic high-performance multi-functional spray

  • Stops squeaking and creaking, and lubricates anything that is seized or jammed

  • Cleans and protects plastic and metal parts, e.g. panels and housings

  • Lubricates closures, hinges, bushings, chains and door locks

  • Multi-functional spray head for a broad range of applications


Comprehensive protection


  • Releases rusted metal parts

  • Corrosion protection for metals and electrical assemblies

  • Excellent lubricating properties due to boron nitride additive

  • Prevents lock cylinders and closures from freezing up

  • Displaces water to protect against moisture

  • Excellent creep properties for use as a rust remover and contact spray


Compatible with most materials


  • Penetrates and displaces moisture around electrical and electronic systems

  • Does not attack rubber, paint or plastic


Resistant to high temperatures


  • Boron nitride allows a wide temperature range and a long-lasting lubricating effect

  • In the event of oil lubrication above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
Notice
  • NSF H1-registered

  • If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again
Application area