Universal use
Wherever electrical earthing is required
Strong magnet
With a tensile strength of 35 kg
Copper interior
Can be used up to max. 120°C
Sand appropriately before painting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!