Welcome to Würth Hungary For trade customers only
Machine tap HSCo NeoTap blue through hole DIN 371/376
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 1
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 2
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 3
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo NeoTap blue through hole DIN 371/376

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².

See product details

Available in 14 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Newly developed geometry combining a left-hand spiral and a spiral point tap


Optimised, reliable chip removal



Homogenised surface structure due to state-of-the-art finishing process


Excellent chip removal



Up to 30 % longer service life compared to conventional plain machine taps



Cutting edge geometry precisely tailored to steel materials



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.