Welcome to Würth Hungary For trade customers only
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376 - 1
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Longlife green ring TiN through hole DIN 371/376

The Longlife green ring machine tap with optimized titanium-nitride coating for processing alloyed and high-alloyed steels (stainless steels), rust-resistant and acid-resistant steels and titanium, which tends to grip easily. Also suitable for processing conventional steel materials up to a strength of 1,000 N/mm².

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables