Machine screw tap HSS-E
For detailed information, other images and documents, please select individual articles from the following table.
Machine screw tap HSS-E
Through hole notch shape B, red ring
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
Notice
Through hole notch shape B up to M10 DIN 371, from M12 DIN 376
Application area
For high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!