Welcome to Würth Hungary For trade customers only
MIG/MAG torch MB 36 KD
MIG/MAG torch MB 36 KD - 1
MIG/MAG torch MB 36 KD - 2

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB 36 KD

Air-cooled

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Capacity: 340 A CO²

  • 320 A Ar/CO²

  • Duty cycle: 60 %

  • Wire diameter: 1.0 mm-1.2 mm

  • Euro connection

  • Compact and sturdy

  • Cost-effective and safe solution

  • Lower storage requirements

  • The insulated gas nozzle avoids flashing between the contact tube and the gas nozzle, even in difficult positions

BIKOX R 50 mm² co-axial cable for high duty cycles


  • Exceptional flexibility even at low temperatures

  • Extremely resistant to UV and heat

  • Excellent tensile and holding force