Welcome to Würth Hungary For trade customers only
MIG/MAG welding system MM 350
MIG/MAG welding system MM 350 - 1
MIG/MAG welding system MM 350 - 2
MIG/MAG welding system MM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG welding system MM 350

Welding system with 4-roller wire feed unit for welding aluminium, steel and stainless steel welding wire

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Adjustable switching mechanism with a 7-step switch allows the welding current to be set flexibly

  • Overload protection as the thermal control prevents the machine from overheating

  • Fan cooling allows use for long periods

  • Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time

  • The wire feed automatically adjusts to the selected level

  • Switching from 2/4-cycle spot welding allows comfortable welding
Notice

Standard value for flow rate in l/min: Wire dia. x 10 = l/min



A conversion of PTFE seams on the hose pack is required for processing aluminium and stainless steel welding wires


  • Aluminium torch set 098430005

  • Stainless steel torch set 098430006

  • Stainless steel torch set 098430007


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.