For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG WELDING INVERTER MIG 350 SYN
Digitally controlled synergic inverter with latest IGBT technology. Synergy mode provides predefined welding parameters according to amperage, wire dia. and gas used.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
IGBT tehnology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Heat insulation
Heat insulation class „H“ – electrical components can work at temperatures up to 180°C
Detachable wire feeding unit
Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder
Synergic mode
This welding machine is equipped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used
- The appliance is supplied with wire feed roller 0.8/1.0 mm and 1.0/1.2 mm
- The appliance is supplied without a power connection.
- Power plug should be installed according to the scheme delivered with appliance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!