Welcome to Würth Hungary For trade customers only
MIG WELDING INVERTER MIG/MAG 250

For detailed information, other images and documents, please select individual articles from the following table.

MIG WELDING INVERTER MIG/MAG 250

Digitally controled new technology IGBT inverter for MIG welding. Stepless induction adjustment. Big 15kg weight MIG/MAG wire spool.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

2 in 1


Two different welding modes - MIG and STICK (electrode)



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 24KD torch as a standard accessory



Heat insulation


Heat insulation class „H“ – electric components can work at temperatures up to 180°C



IGBT technology


IGBT tehnology provides continual welding under unstable voltage (powered by generators)



Stepless industion adjustment


  • Standard MIG machines do not have induction adjustment option. Some new welding machines have an option to adjust induction in three different steps.

  • Wurth MIG/MAG 250 machine has potentiometer for stepless induction adjustment.

  • Iduction adjustment can provide good looking weld seam with minimun spattering


Mains fuse


Machine requires only 16A mains fuse

Notice
  • The appliance is supplied with wire feed roller 0.8/1.0 mm

  • The appliance is supplied without a power connection. Power plug should be installed according to the scheme delivered with appliance