Air-cooled, with BIKOX® hose package and KZ-2 central adapter
Ideal for equipment, vehicles, machinery, and steel construction
- Optimal handling thanks to the ergonomically designed handle system
- The original BIKOX® hose package is very flexible, compact, robust, and has a long service life
- The hose packages feature a central adapter system, also referred to as the “Euro adapter”
- Suitable for MM 230/MM 350/CuSi 150 systems
Hose package equipped with a Ø 1 mm contact tip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!