Welcome to Würth Hungary For trade customers only
MIG/MAG torch MB 15 AK

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB 15 AK

Air-cooled, with Bikox hose package and KZ-2 central connector

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ideal for all devices, vehicles, machines and steel construction



Ergonomic handle system ensures optimal handling



The original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packages have a central connection system, also called "Euro connection"



Loads:


180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time



Scope of delivery:


One each of push button, torch neck, torch nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, tapered gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The parts for the MB 15 model are compatible with other models with an identical design; use the dimensioned drawings as a comparison.