Welcome to Würth Hungary For trade customers only
High-strength MBT blind stud, flat head
High-strength MBT blind stud, flat head - 1
High-strength MBT blind stud, flat head - 2
High-strength MBT blind stud, flat head - 3
High-strength MBT blind stud, flat head - 4
High-strength MBT blind stud, flat head - 5
High-strength MBT blind stud, flat head - 6

For detailed information, other images and documents, please select individual articles from the following table.

High-strength MBT blind stud, flat head

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High-strength riveting range


  • Consistent high preload

  • Positive and friction locking

  • Completely vibration-proof

  • Excellent characteristics with respect to fatigue

  • High tensile and shear strength values enable connections for the very highest loads.

  • Captive rivet pin (mechanically locked)

  • Secure filling of drill hole, airtight and splash-proof

  • Exceptionally large clamping length range

  • Quick installation with consistent quality thanks to use of pneumatic device.
Notice

May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 4.8 mm: art. no. 0946820 or ∅ 6.5 mm: art. no. 0946830).