Welcome to Würth Hungary For trade customers only
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE - 1
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE

Consisting of three power tools in a bag

See product details

Available in 1 version
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
All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load


ABS 18 COMPACT M-CUBE cordless drill driver


Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.



AWS 18-125 P COMPACT M-CUBE cordless angle grinder


Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.



ASS 18 1/2 inch COMPACT M-CUBE cordless impact driver


Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.