The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Temperature-resistant, fully synthetic penetrating oil with PTFE
EP-2 grease with a lithium/calcium base