Reduces friction resistance by up to 80%
Makes it easier to feed cables and prevents the insulation from tearing
Gel viscosity
Good adhesion and stability, low consumption and minimal dirt
No sticky residue left behind
Easier to replace or re-apply
Non-toxic and biodegradable
Non-corrosive for insulation or plastic pipes
Avoid contact with natural stone such as marble and granite. Remove soiling while fresh.
Installing cables in cable protection and cable duct pipes, protective pipes and cable ducts, for communication and power supply pipes, control, signal and monitoring cables.
Apply the cable lubricant directly to the cable. Cables can then be installed immediately. Possible soiling can be cleaned with the universal cleaning cloth or stain remover.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!