Wash brush jet pipe
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
- Suitable for any high-pressure water jet cleaner, operating with either hot or cold water up to 200 atmospheres and water flow up to 15 litres per minute
- the brush, made of soft horsehair, creates an ideal contact with the surfaces being treated, and gently rubs the dirt away without retaining it
- when using the brush jet pipe kit on a Würth high-pressure water jet cleaner, the automatic detergent delivery is also activated, which increases the cleaning efficiency in a simple operation
- constantly operating at low pressure
- easy to use, maintenance-free, acts as a replacement for using a sponge manually by reducing detergent consumption and making warm water unnecessary
Application area
Washing of cars, vans, camper vans, caravans
Washing of fibre glass and wooden boats, delicate surfaces like timber balconies, window shutters, garden furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!