Plaster strips, long
For detailed information, other images and documents, please select individual articles from the following table.
Plaster strips, long
For quickly attending to minor injuries
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
- Particularly suitable for finger injuries
Plasters can be wrapped around the finger several times as they are particularly long
- A flexible, skin-coloured fabric plaster
- The plasters are individually packed and immediately ready for use after removal from the dispenser
- These plasters are suitable for single use as well as for refilling plaster dispensers
Application area
- Wide range of uses: for work, hobbies and leisure
- The adhesive bandages can be used to cover and protect smaller wounds such as cuts, scratches or abrasions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!