Welcome to Würth Hungary For trade customers only
Lightweight construction anchor W-KL
Lightweight construction anchor W-KL - 1
Lightweight construction anchor W-KL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lightweight construction anchor W-KL

Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw 

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • High-quality ABS

  • Fully resistant to rotting

  • Thermally stable from -40°C to + 80°C

  • Attachment via positive locking

  • Anchorage without expansion pressure

  • Small edge and axial clearance possible

  • For mounting, we recommend the ASSY-D plug screw
Drill the hole
Install anchor
Mount component