Welcome to Würth Hungary For trade customers only
Spirit level made of light metal
Spirit level made of light metal - 1
Spirit level made of light metal - 2
Spirit level made of light metal - 3
Spirit level made of light metal - 4
Spirit level made of light metal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level made of light metal

Made from robust light metal with horizontal six-line vial, 360° rotating vial and vertical vial

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Compact, precise and versatile


  • Compact design makes it easy to transport and have close to hand

  • Extremely easy to read and to determine tilt angles for ease of use

  • Precise measurements with the six-line vial for gradients of 1 to 2 %

  • 360° rotating angle vial with scale for direct tilt measurement

  • Powerful rare-earth magnets for an extra-firm hold on pipes, profiles and steel structures

  • Milled measuring surface with V-shaped groove for a very high level of accuracy


For the toughest applications


  • Vial blocks with fluorescent vial liquid

  • High level of UV resistance prevents discolouration of the liquid

  • Robust and durable thanks to extra-strong die-cast aluminium profile