For detailed information, other images and documents, please select individual articles from the following table.
Leak detector Plus
Leak-detection foam for safely and quickly identifying leaking areas, micro-leaks and hairline cracks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Easy and quick to apply
- Reliable diagnosis within a short period of time
- The smallest leaks and those leaks that only occur under high stresses are easy to find
Non-flammable - also possible to detect leaks in flammable gases
Temperature application range (-15 °C to +50 °C), tested in accordance with DIN51421
- Can be used in cold ambient temperatures
- Suitable for cryogenic gases
pH-neutral
- Metals are not attacked
- No stress corrosion cracking on plastics such as PVC or PE
Non-corrosive
Not harmful to health
Compatible with oxygen
Suitable for all technical and medical gases in compressed-air equipment, compressed-gas equipment, air-conditioning units, compressors, welding devices, air brake systems, tyres, hoses and transport tanks. For pressurised gases such as nitrogen, propane, butane, natural gas, acetylene, carbon dioxide, argon, air etc.
Spray pressure parts from a distance of approx. 40 cm. Any leak is shown by foam bubbles forming. If micro-leaks are suspected, observe the sprayed area for a while. Then rinse the parts with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!