For detailed information, other images and documents, please select individual articles from the following table.
High speed steel blades
Suitable for machining steel, aluminium, copper, bronze and plastic; less suitable for stainless materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
The high speed steel blades are heat treated over the length, ground, longitudinal edges are clean of burrs
Clamping options:
- Lathe: lathe tool holder
- Milling machines: percussion head, drill rod, boring head
- Planes: blade holder
- Slotters: blade holder
Lathes, milling machines, horizontal milling machines, planes, slotters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!