Welcome to Würth Hungary For trade customers only
Laser receiver LR5-14
Laser receiver LR5-14 - 1
Laser receiver LR5-14 - 2
Laser receiver LR5-14 - 3
Laser receiver LR5-14 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver LR5-14

High-quality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

For tough, precise applications


  • Large working range of up to 600 m makes it ideal for construction sites

  • Fully protected against dust and water thanks to IP67 degree of protection

  • Rapid detection of the laser beam thanks to large reception window

  • Two LCD displays on the front and back for easy reading of the values

  • Five sensitivity levels for optimal adjustment to the laser light and surroundings

  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time


Simple to use


  • Easy wireless tilt adjustment

  • Rapid alignment using the integrated spirit level

  • The receiver is equipped with a holder for use with a rod

  • Three acoustic signal levels
Notice
  • Suitable for indoor and outdoor applications

  • Batteries not included in the scope of delivery