For detailed information, other images and documents, please select individual articles from the following table.
WDM 9-24 laser distance meter
Highly precise, high-end laser rangefinder with colour display, touchscreen, measurement in image, Bluetooth, digital viewfinder for measurements outdoors. USB-C port for charging the rechargeable battery and downloading the measurements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Highly precise measurements even in direct sunlight
- The built-in colour camera allows digital target tracking
- Target can be easily enlarged with 4x zoom
Intuitive operation and easy to read from any position
- Graphical menu navigation on the colour display with touchscreen makes using the range finder simple
- The built-in gyroscope allows the screen to rotate in every direction
- Additional measuring button on the side
Easy data transfer
- Direct transfer to Word and Excel via Bluetooth v5.0 using a smartphone, tablet or PC, avoiding the need to input the data manually using a keyboard and the risk of transmission errors
- Compatible with the Würth-WDM app
Robust, compact and practical device
- The extended 50 mm end piece allows measurement from recesses or corners
- The ability to attach the device to 1/4 inch tripods enables indirect measurements at long distances
Broad range of measurement options
- The 360° inclinometer enables additional indirect measuring options (height measurement, roof length and pitch measurement) and enables the use of a digital spirit level
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, measurement in image, inclination, Pythagoras, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites, photo function, gesture control, 3D-ready
Scope of delivery
- Textile protective case
- Quick-start guide
- USB-C charging cable for PC or laptop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!