For detailed information, other images and documents, please select individual articles from the following table.
FLAP DISC CERAMIC FOR STAINLESS STEEL
The robust grinding disc with high performance values. Quick stock removal and exceptionally fast cut on stainless steel and high-alloy steels.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Up to four times longer service life*
Ceramic grits cut through faster, allowing an extremely high rate of material removal. Allied to the poly-cotton backing it provides a superior resistance to tearing or frying, saving time on disc changes.
Self-sharpening
Continuous grinding capacity as the flaps wear away
Superior finishing
Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys, causing no material discoloration, providing a finer and more uniform, smooth surface quality
Excellent working experience
The resin plate provides cushion effect, reducing the vibration and providing a low-fatigue operation.
No contamination of the work piece
Free of Iron, Chlorine and Sulphur (≤ 0.1%).
Built in accordance to EN 13743
Meets the maximum safety requirements in accordance with the European standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!