For detailed information, other images and documents, please select individual articles from the following table.
Stretch X ladies' softshell jacket
This practical jacket is made from elastic softshell material. It is also windproof and has reinforced shoulders
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Water repellent (8,000 mm water column), breathable
- Three outer pockets with zip, two inside pockets
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!