The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The extra-large, grooved standing platform ensures safe and comfortable working
- Accessible from both sides; can be folded away
- Can be expanded with another ladder step and up to two Würth telescopic planks next to each other to form a large working platform
- The small gap in the platform acts as a "handle" for carrying to ensure fingers aren't crushed, or also as a hook-in point for the Würth telescopic plank
- 85 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety
- Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!