Welcome to Würth Hungary For trade customers only
ERGOPOWER 47W
ERGOPOWER  47W - 1
ERGOPOWER  47W - 2
ERGOPOWER  47W - 3

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER 47W

Compact, lightweight and powerful LED working light

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

• 230V~50Hz, 4500lm in 120° cone, 47W, 5700K, 100°as beam angle.


• With main plug, on/off function.


• For indoor and outdoor use, IP54


• 1pcs socket (Max,2000W)


• Shock-proof, IK08


• Easily portable through handle


• 5m H07RN-F 3x1.5mm² cable


• Foldable bracket with 3 holes for tripod mount (M8 or M6)


• 1pcs M6 screw included