WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Non-focusable - combination of flood and spot light
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
SLA: Can also be used as a hand-held lamp (can be removed from headband)
- Dimmable and focusable
- Two light programs - Low Power, Power
- Integrated retaining clip - can be attached to clothing and belts
- Swivelling lamp head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!