For detailed information, other images and documents, please select individual articles from the following table.
Jump starter, 12 V
Professional jump starter for mobile slave starting of vehicles with 12V electrical system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Powerful and user-friendly
Includes a high-quality, powerful starter battery
Fully insulated, angled solid clamps with long, highly flexible cables
Display for checking the charge status of the internal battery and vehicle battery
Added safety
Easily replaceable short circuit/overload protection
Acoustic reverse polarity warning
Protection against power surges
Removal of potential battery gases using and ventilation
Scope of delivery
1x charger
1x connector cable from device to cigarette lighter
1x user manual
The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.
Vehicles with diesel/petrol engines and 12V electrical system.
1. Determine the vehicle electrical system based on manufacturer’s specifications and ensure that the device emits the corresponding voltage
2. Switch off the vehicle and remove the ignition key
3. Connect the jump starter while it is switched off. First connect the red plus terminal to the battery + then the black minus terminal to vehicle earth
4. Switch on the jump starter and start the vehicle
5. Switch off the jump starter, then first remove the minus terminal followed by the plus terminal
6. Recharge the jump starter for at least 24 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!