For detailed information, other images and documents, please select individual articles from the following table.
Booster Light 12 V Li-ion jump starter
Compact and very practical jump starter. Under normal outdoor conditions, it starts all small motorised vehicles with 12 V onboard voltage.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Quality in a compact design
- Use of high-quality materials and components.
- Excellent performance due to the high-quality Li-ion battery, sturdy cables and clamps.
- Practical due to Li-ion technology and a sophisticated design.
Intuitive and multifunctional
- Very easy to use: plug in, switch on and go.
- LED display to check the internal battery charge status.
- USB charging option via power socket or cigarette lighter connector.
- Can be used as a power bank due to its USB output
- LED light with seven modes
Safe and reliable
- Protection against reverse polarity, sparks, overload, overvoltage and overheating.
- Compliance with all relevant standards
Includes:
- Li-ion Booster Light
- USB cable
- 230 V USB adapter
- 12 V USB cigarette lighter adapter
- User manual
- Storage bag
The device should only be operated by qualified and authorised personnel. All persons involved in commissioning, servicing and maintaining the device must be appropriately qualified.
The override mode should be used with extreme caution and only in exceptional cases, as the spark and reverse polarity protection are disabled.
Vehicles with diesel/petrol engines and 12 V electrical systems.
1. Turn off the vehicle and remove the ignition key.
2. Connect the jump starter while it is switched off and fully charged.
3. First, connect the red positive terminal to the positive battery terminal; then the black negative terminal to an earth point on the vehicle.
4. Switch on the jump starter and start the vehicle.
5. If necessary, activate the override mode, i.e., if the vehicle battery is almost completely flat or the jump starter's power is insufficient.
5. Switch off the jump starter, then remove the negative terminal first, followed by the positive terminal.
6. Recharge the jump starter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!