Welcome to Würth Hungary For trade customers only
Joist hanger 2.0 mm 2 pieces
Joist hanger 2.0 mm 2 pieces - 1
Joist hanger 2.0 mm 2 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger 2.0 mm 2 pieces

Flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Variable width adjustment for flexibility

  • Wings angled outwards.

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA-09/0021

Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.