Welcome to Würth Hungary For trade customers only
1/2-inch jointed-head ratchet, extendable
1/2-inch jointed-head ratchet, extendable - 1
1/2-inch jointed-head ratchet, extendable - 2
1/2-inch jointed-head ratchet, extendable - 3
1/2-inch jointed-head ratchet, extendable - 4
1/2-inch jointed-head ratchet, extendable - 5
1/2-inch jointed-head ratchet, extendable - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/2-inch jointed-head ratchet, extendable

Extendable up to max. 432 mm via locking sleeve with latch

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Standard: DIN 3122, ISO 3315



Optimum power transmission


Extendable telescopic handle up to max. 432 mm



Easy to use


  • Quick release with safety lock

  • Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.