Welcome to Würth Hungary For trade customers only
Joint sealing tape VKP® Trio Basic

For detailed information, other images and documents, please select individual articles from the following table.

Joint sealing tape VKP® Trio Basic

Joint sealing tape in line with BG2 for indoor and outdoor sealing and insulating of window and door joints

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Sealing and insulation in a single step


  • Very easy to apply

  • Saves a considerable amount of time during installation


Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors


  • The middle section provides thermal insulation

  • The inside is airtight and more resistant to vapour diffusion than the outside

  • Outdoor side is resistant to driving rain to 300 Pa


Safe for humans and the environment



Any unevenness of the substrate is always levelled out in the specified joint area

Notice

VKP Trio Basic is not permanently UV-resistant. Permanently cover the tape on the outside, for instance with an ETICS system, panelling or plaster. Seal with VKP Plus for outdoor joints.


We recommend using Flexband outdoor tape or EPDM outdoor sealing tape in the bottom joint area. The expansion speed of VKP Trio Basic depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.