Welcome to Würth Hungary For trade customers only
JAMO® window frame screw for wood/concrete
JAMO<SUP>®</SUP> window frame screw for wood/concrete - 1
JAMO<SUP>®</SUP> window frame screw for wood/concrete - 2

For detailed information, other images and documents, please select individual articles from the following table.

JAMO® window frame screw for wood/concrete

The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.



Benefits:


Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.



Head:


Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.



Thread:


Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.



Plastic non-friction coating:


High-quality slide coating to reduce friction and for easy screwing in.



Tip:


Quick bite of the screw tip without milled tip components.

Notice

When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.


The requirements of the European Technical Approval and the dowel approval must be observed. More information about load values can be found at: www.wuerth.de/assy