Willkommen bei Würth Ungarn Nur für Gewerbetreibende
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 1
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 2
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 3
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 4
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 5
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 6
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 7
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 8
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 9
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 10
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 11

Wählen Sie einzelne Artikel in der nachfolgenden Tabelle für Detailinformationen, weitere Bilder und Dokumente.

Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets

Approved screw for adjustable distance mounting of wooden substructures on wood

Artikelbeschreibung lesen

In 11 Ausführungen erhältlich

Individuelle Preisanzeige nach Anmeldung

Exklusiv für Gewerbetreibende

Jetzt registrieren und auf mehr als 125.000 Produkte zugreifen

Ausführungen

Exklusiv für Gewerbetreibende

Jetzt registrieren und auf mehr als 125.000 Produkte zugreifen

Kundenservice anrufen: (23) 418-130

Preisanzeige für Kunden nach Anmeldung

Ideale Kraftübertragung dank RW-Antrieb


  • Mehr Power durch größere Kontaktfläche am Bit

  • Mehr Stabilität, einhändiges Arbeiten, punktgenaues Ansetzen durch Steck-Effekt und perfekten Sitz des Bits

  • Weniger Bitwechsel, 1 Bit für viele Schraubendurchmesser

  • Kompatibilität mit dem bisherigen AW-Antrieb


Unumkehrbare Fixierung des anzuschließenden Bauteils


  • Fixierte Verbindung zweier Hölzer durch die ringförmig, mit größerem Durchmesser als der Schraubendurchmesser, unterseitig des Kopfes angeordneten Fixierrillen

  • Justierbare Abstandseinstellung, durch Rückdrehung der Schraube, zwischen zwei Bauteilen möglich


Maximale Verschraubungssicherheit durch asymmetrisches Einganggewinde


  • Optimale Abstimmung von Bohrspitze und Gewindegeometrie

  • Hervorragende Verankerung im Holz durch die asymmetrische Anordnung der Gewindeflanken


Exaktes Ansetzen und sehr sauberes Anbohren durch weiterentwickelte Zentrierbohrspitze


  • Ansetzen und Anbohren ohne Abplatzer

  • Beste Bohrleistung und exakter Bohrvorgang durch Bohrschneidkanten (ähnlich Forstnerbohrer)

  • Punktgenaues Ansetzen auf harten Oberflächen ohne Verrutschen dank Zentrierdorn

  • Zügiges Verschrauben aufgrund sanften Gewindeanfangs


Hohe Festigkeitswerte und Duktilität


  • Eine abgestimmte Wärmebehandlung garantiert hohe Festigkeitswerte und gewährleistet gleichzeitig eine hohe Duktilität
Hinweis
  • Schraube nicht in direkt bewitterten Anwendungen oder in Feuchträumen mit chlorgashaltiger Atmosphäre einsetzen. Bei einer Verwendung im Außenbereich und Räumen die ständiger hoher Feuchtigkeit ausgesetzt sind, setzen Sie bitte ASSY 4 A2 oder A4 Edelstahlschrauben und bei chlorhaltiger Atmosphäre HCR Edelstahlschrauben ein

  • ASSY 4, ASSYplus 4 und ASSYplus 4 VG Spanplattenschrauben sind für den Einsatz in Holz und Holzwerkstoffen optimiert. Bei Anwendungen in Kunststoffdübeln, bei der auch eine Reduzierung der Traglast möglich ist, verwenden Sie nur Schrauben ohne optimierte Gewindespitze (Kuppenfräserspitze, Bohrspitze, Schabenut usw.), wie z.B. die JAMO 4 CS, ASSY D Schrauben mit Senkkopf oder Pan Head