- Gentle and effective cleaning also suitable for delicate surfaces
- Removes both greasy and water-soluble dirt
- Does not smear or leave any stains on plain metal or glass surfaces
- Dries off without leaving any residues
Check whether delicate plastics or surfaces are compatible with the cleaner prior to treating by testing on an area that is not visible.
Ideal for cleaning plastic surfaces prior to painting/priming or applying adhesive. Can be used as a pre-cleaner for wrapping vehicles or as an inspection spray for vehicle conditioning (polishing). Removes adhesive tape residues, labels, bitumen, greases, resins, ink, solder and flux residues, fresh PU foam residues from lubrication as well as the most stubborn dirt and grime. Versatile use in electronics, precision engineering and optics. For example, can be used to clean optical devices, reading and writing heads, precision instruments, PCBs, mirrors and highly polished metal surfaces.
For normal surfaces, apply the cleaner directly onto the area to be cleaned and quickly wipe off with a soft, clean, lint-free cloth. For delicate surfaces, spray onto a cloth and wipe down surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!